Beli handle tap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- TEKIRO Gagang Tapatribut:
- Dimension 3 (mm): 70
- TEKIRO Gagang Tap RatchetDeskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO Tap HandleDeskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- Kennedy Traditional Tap WrenchDeskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: Straight-handle Bar
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap HandleDeskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
- TRUSCO Tap Handleatribut:
- Material: Nylon 66
- Width (mm): 3.20
- Length (mm): 142.0
- Thickness (mm): 1.50
- Maximum Bundle Diameter (mm): 34
- Tensile Strength (N): 176.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Purpose of Use: To stand a tap
- TRUSCO T Type Ratchet Tap HolderDeskripsi:Ideal for citting work of tap screw.atribut:
- Purpose of Use: For thread cutting of taps.
- Kennedy Traditional Tap WrenchDeskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Minimum Square Size: 2.8mm
- Tap Wrench Type: Straight-handle Bar
- Bar Wrench Overall Length: 175mm
- Maximum Square Size: 5mm
- Square Size: 2.8 to 5.0mm
- Part Number: KEN5188320K
- Snowman Spidol Permanen Jumbo J-500atribut:
- Ink Type: Permanent
- Product Type: Refillable Body
- TRUSCO Tap handleDeskripsi:Usage:To pull out broken taps.atribut:
- Material: Zinc die-casting
- Purpose of Use: To stand a tap
- ENGINEER Tap HandleDeskripsi:-Straight type handle for hand taps and hand reamers. -To stand a tapatribut:
- Applicable Tap Dimension: M2 to M6
- Total Length: 60mm
- Material: Free-Cutting Steel
- Purpose of Use: For thread cutting of taps.
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- Kennedy Traditional Tap Wrench Set 2-PceDeskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529. Tap Wrench Set Contents: Square size: 2.8 - 5mm and 4.0 - 12mm.atribut:
- T-Handle Adjustability: Fixed Handle
- Minimum Square Size: 2.8mm
- Tap Wrench Type: Straight-handle Bar
- Bar Wrench Overall Length: 180mm 360mm
- Maximum Square Size: 12mm
- Square Size: 2.8 to 5.0mm 4.0 to 12mm
- Part Number: KEN5188480K
- Size: 1/16-3/4inch
- CP T Type Tap Holderatribut:
- Material: Steel
- Light Seiki Adjustable Tap WrenchesDeskripsi:Adjustable Tap WrenchesGagang Tap merk Light SeikiNo.0 utk ukuran M1 - M6Die-Casting BodySteel Handleatribut:
- Handle Material: Steel
- TRUSCO Hand Tap Setatribut:
- Screw: (Processing thread) Metric thread
- Purpose of Use: Work Material: Iron, Light Metal.
Daftar Harga handle tap Terbaru January 2026
| TRUSCO Tap Handle | Rp289.900 |
| TEKIRO Gagang Tap | Rp48.900 |
| TEKIRO Gagang Tap Ratchet | Rp109.900 |
| TRUSCO Tap Handle | Rp459.900 |
| monotaro Tap Handle (Gagang Tap) | Rp32.900 |
| Kennedy Traditional Tap Wrench | Rp329.900 |
| TRUSCO T Type Tap Holder | Rp169.900 |
| TRUSCO Tap Handle | Rp469.900 |
| TRUSCO Tap Handle | Rp219.900 |
| TRUSCO T Type Ratchet Tap Holder | Rp639.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)























































































































































/q2P101570938-9.jpg)